8 x 8 in. 1-Way Aluminum Curved Blade Ceiling & Sidewall Register in White
8 x 8 in. 1-Way Aluminum Curved Blade Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 610-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For both sidewall and ceiling applications
- One-way air pattern
- Adjustable curved blades
- Multi-shutter damper
- Aluminum construction
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 8 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889176269
- Width:
- 8 in