This product requires certification to purchase.

8 x 8 in. Aluminium 2-Way Ceiling Diffuser in White

PROSELECT®

8 x 8 in. Aluminium 2-Way Ceiling Diffuser in White

  • Fast #
  • Part #PSA2WXX
  • Item #11608389
  • Manufacturer Part #PSA2WXX
3.1 out of 5 Customer Rating
Brand image
PROSELECT®

8 x 8 in. Aluminium 2-Way Ceiling Diffuser in White

  • Fast #
  • Part #PSA2WXX
  • Item #11608389
  • Manufacturer Part #PSA2WXX
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-way air diffusion
  • Face mount for easy installation
  • Cores flush with margin
  • Built-in opposed blade damper
  • Inconspicuous fingertip lever for air volume control
  • Aluminum construction
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Diffuser Size:
8 in x 8 in
GRD Deflection Type:
2-way
Height:
8 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242005598
Vent Duct Shape:
Square
Width:
8 in