50 in. x 60 in. x 3 i.n Plastic Equipment Pad - Grey
50 in. x 60 in. x 3 i.n Plastic Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Grey plastic equipment pad with 901 lbs allowable load
- Length: 50 in
- Width: 60 in
- Thickness: 3 in
- Lightweight and durable pad made from polypropylene plastic
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- A subtle texture on pad surface prevents unit slide
- Each pad is constructed with its size in raised letters on the side of the pad for easy identification
Specifications
- Allowable Load:
- 901 lbs
- Height:
- 3
- Length:
- 50
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 50 in x 60 in x 3 in
- Thickness:
- 3 in
- UPC:
- 781889320815
- Width:
- 60