This product requires certification to purchase.

1/2 in. Gas Valve

This product has been replaced by

No image available
PROSELECT® Force Boilers 1/2 X 1/2 GAS VLV F/ VR8204C3015
Manufacturer Part #109615-01
PROSELECT® Force Boilers

1/2 in. Gas Valve

  • Fast #
  • Part #FORCE81660146
  • Item #4916124
  • Manufacturer Part #81660146
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
PROSELECT® Force Boilers 1/2 X 1/2 GAS VLV F/ VR8204C3015
Manufacturer Part #109615-01
PROSELECT® Force Boilers

1/2 in. Gas Valve

  • Fast #
  • Part #FORCE81660146
  • Item #4916124
  • Manufacturer Part #81660146
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Honeywell natural gas valve
  • Compatible with Force™ Series cast iron gas fired boilers from PROSELECT
  • Requires Certification

Specifications

Brand Model Compatibility:
X-2™ X-203, X-204, X-205 and X-206
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fuel Type:
Propane
Power Source:
Gas
Product Type:
Gas Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
24V