24V Gas Valve
This product has been replaced by
Manufacturer Part #109620-01
24V Gas Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24 Volt natural gas valve
- Dimensions: 4-5/8 in. (H) x 4-1/8 in. (W)
Documents
Specifications
- Depth:
- 2-11/16 in
- Fuel Type:
- Natural Gas
- Height:
- 4-5/8 in
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 24V
- Width:
- 4-1/8 in