This product requires certification to purchase.

3-17/24 in. 120V Hydrostat

PROSELECT® Force Boilers

3-17/24 in. 120V Hydrostat

  • Fast #
  • Part #FORCE10995201
  • Item #8048603
  • Manufacturer Part #109952-01
5 out of 5 Customer Rating
Brand image
PROSELECT® Force Boilers

3-17/24 in. 120V Hydrostat

  • Fast #
  • Part #FORCE10995201
  • Item #8048603
  • Manufacturer Part #109952-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low water cut off / auto reset for use with Force™ E boilers
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-17/24 in
Height
6-7/24 in
Width
4-29/48 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
2.6
Volts
120V
Warranty & Product Information
Product Type
Hydrostat
UL Listed
UL 353
UPC
781889914847