This product requires certification to purchase.

30 in. Hydronic Tubing

PROSELECT® Force Boilers

30 in. Hydronic Tubing

  • Fast #
  • Part #FORCE8236122
  • Item #4916069
  • Manufacturer Part #8236122
5 out of 5 Customer Rating
Brand image
PROSELECT® Force Boilers

30 in. Hydronic Tubing

  • Fast #
  • Part #FORCE8236122
  • Item #4916069
  • Manufacturer Part #8236122
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Force™ boiler pilot tube
  • Outer Diameter: 1/4 in.
  • Length: 30 in.
  • Compatible with Force™ Series cast iron gas fired boilers: FORCE02, FORCE03, FORCE04, FORCE05, FORCE06, FORCE07
  • Requires Certification

Documents


Specifications

Diameter:
1/4 in
Length:
30 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov