This product requires certification to purchase.

Cast Iron Circulator

PROSELECT® Force Boilers

ALPHA2 Cast Iron Circulator

  • Fast #
  • Part #FORCE10493501
  • Item #7809233
  • Manufacturer Part #104935-01
5 out of 5 Customer Rating
Brand image
PROSELECT® Force Boilers

ALPHA2 Cast Iron Circulator

  • Fast #
  • Part #FORCE10493501
  • Item #7809233
  • Manufacturer Part #104935-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
21 gpm
Pressure - Maximum
150 psi
Characteristics & Features
Collection
ALPHA2
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.65
Power Source
Electric
Volts
115V
Watts
45 W
Warranty & Product Information
Product Type
Circulator
UPC
672616713843