This product requires certification to purchase.

11-3/4 in. 62 MBH Cast Iron Natural Gas Boiler

This product has been replaced by

PROSELECT® Force Boilers Silver Natural Gas Cast Iron Residential Boiler
PROSELECT® Force Boilers Hot Water Gas Boiler - 57k BTU - 84% AFUE - Chimney Vent
Manufacturer Part #FORCE03EN-RHG1
PROSELECT® Force Boilers

Force™ 11-3/4 in. 62 MBH Cast Iron Natural Gas Boiler

  • Fast #
  • Part #FORCE03NRHG1
  • Item #5055916
  • Manufacturer Part #FORCE03NRHG1
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

PROSELECT® Force Boilers Silver Natural Gas Cast Iron Residential Boiler
PROSELECT® Force Boilers Hot Water Gas Boiler - 57k BTU - 84% AFUE - Chimney Vent
Manufacturer Part #FORCE03EN-RHG1
PROSELECT® Force Boilers

Force™ 11-3/4 in. 62 MBH Cast Iron Natural Gas Boiler

  • Fast #
  • Part #FORCE03NRHG1
  • Item #5055916
  • Manufacturer Part #FORCE03NRHG1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
  • Built-in draft diverter fits in low spaces
  • Industry standard tapping locations provides drop-in replacement in most installations
  • Can be installed on combustible floors (except carpet)
  • Electronic Ignition
  • Honeywell 8610 Primary Ignition Control
  • Reliable heat exchanger with limited lifetime warranty
  • Offered exclusively by Ferguson
  • Requires Certification

Specifications

AFUE:
82.00 %
AMP:
12
ANSI:
ANSI Z223.1
ASME:
ASME H
Application:
Residential
BTU:
50000
BTU Heat Rating:
43000 BTU/hr
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B140.7
Capacity:
2 gal
Collection:
Force™
Condensing:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33 in
Ignition System:
Electronic Ignition
Input (MBH):
50
Length:
28 in
MBH:
62
Material:
Cast Iron
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
50 psi
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
11-3/4 in