This product requires certification to purchase.

Hot Water Gas Boiler - 32 MBH - 84% AFUE - Chimney Vent

PROSELECT® Force Boilers

Force™ Hot Water Gas Boiler - 32 MBH - 84% AFUE - Chimney Vent

  • Fast #
  • Part #FORCE02ENRHG1
  • Item #8358737
  • Manufacturer Part #FORCE02EN-RHG1
5 out of 5 Customer Rating
Brand image
PROSELECT® Force Boilers

Force™ Hot Water Gas Boiler - 32 MBH - 84% AFUE - Chimney Vent

  • Fast #
  • Part #FORCE02ENRHG1
  • Item #8358737
  • Manufacturer Part #FORCE02EN-RHG1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hydrolevel Hydrostat controls with LWCO and outdoor reset capability
  • Built-in draft diverter fits in low spaces
  • Industry standard tapping locations provides drop-in replacement in most installations
  • Can be installed on combustible floors
  • Automatic vent damper
  • DOE heating capacity (MBH): 30
  • Offered exclusively by Ferguson®
  • Reliable heat exchanger with limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Capacity
2.4 gal
Depth
14 in
Height
39 in
Length
28 in
Pressure - Maximum
30 psi
Return Pipe Connection
1-1/4 in
Supply Pipe Connection Size
1-1/4 in
Width
28 in
Characteristics & Features
AFUE
84 %
Boiler Type
Cast Iron Boiler
Collection
Force™
Installation Type
Floor Mount
Material
Cast Iron
Media
Hot Water
Proposition 65
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Vent Type
B-Vent/L-Vent
Electrical & Operational Information
AMP
12
BTU
37000
BTU Heat Rating
30000 Btu/h
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Input (MBH)
37 MBH
Volts
120V
Warranty & Product Information
ANSI
ANSI Z223.1
Application
Residential
ASME
ASME H
CEC Compliant
For Sale in CA
Energy Star Compliant
No
NSF Certified
No
UL Listed
No
UPC
672616786038