Residential Oil Boiler 182 MBH
This product has been replaced by
Manufacturer Part #8018001
Force Residential Oil Boiler 182 MBH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grundfos Alpha2 Circulator Included
- Advanced 3-pass cast iron heat exchanger
- Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
- DOE heating capacity (MBH): 160
- Can be installed on combustible floors (except carpet)
- Burners consume oil at a rate of 1.30 gph
- Chimney vented, optional direct vent kit available (sizes 140, 182)
- Energy Star Listed
- Offered exclusively by Ferguson
- Reliable heat exchanger with limited lifetime warranty
Specifications
- AFUE:
- 87.00 %
- Application:
- Residential
- BTU:
- 182000
- CEC Compliant:
- For Sale in CA
- Collection:
- Force
- Energy Star Compliant:
- No
- Input (MBH):
- 182 MBH
- MBH:
- 182
- Material:
- Cast Iron
- NSF Certified:
- No
- Power Source:
- Oil
- UL Listed:
- UL 726
- WaterSense Labeled:
- No