This product requires certification to purchase.

Residential Burner

PROSELECT® Force Boilers

Residential Burner

  • Fast #
  • Part #FORCE10995601
  • Item #8048597
  • Manufacturer Part #109956-01
5 out of 5 Customer Rating
Brand image
PROSELECT® Force Boilers

Residential Burner

  • Fast #
  • Part #FORCE10995601
  • Item #8048597
  • Manufacturer Part #109956-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Burner main lanced port for use with Force™ E boilers
  • Outside Diameter: 1 in.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Product Type
Burner Tube