This product requires certification to purchase.

Hot Water Gas Boiler - 227k BTU - 84% AFUE - Chimney Vent

PROSELECT® Force Boilers

Hot Water Gas Boiler - 227k BTU - 84% AFUE - Chimney Vent

  • Fast #
  • Part #FORCE09ENRHG1
  • Item #7932308
  • Manufacturer Part #FORCE09EN-RHG1
5 out of 5 Customer Rating
Brand image
PROSELECT® Force Boilers

Hot Water Gas Boiler - 227k BTU - 84% AFUE - Chimney Vent

  • Fast #
  • Part #FORCE09ENRHG1
  • Item #7932308
  • Manufacturer Part #FORCE09EN-RHG1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
  • Built-in draft diverter fits in low spaces
  • Dual side piping in industry standard tapping locations
  • Grundfos Alpha2 Circulator Included
  • Can be installed on combustible floors (except carpet)
  • Honeywell 8610 Primary Ignition Control
  • Concealed, protected controls and components
  • DOE-2021 Compliant; 84% AFUE
  • Reliable heat exchanger with limited lifetime warranty
  • Offered exclusively by Ferguson
  • Requires Certification

Specifications

AFUE:
84.00 %
ANSI:
ANSI Z223.1
ASME:
ASME H
Application:
Residential
BTU:
266000
BTU Heat Rating:
218000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B140.7
Capacity:
7.8 gal
Depth:
30 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
39 in
Ignition System:
Electronic Ignition
Input (MBH):
266 MBH
MBH:
272
Material:
Cast Iron
Media:
Hot Water
NSF Certified:
No
Pressure - Maximum:
30 psi
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
UPC:
672616786090
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
31-1/4 in