L Grey Latex Dipped Cotton/Plastic Chemical Resistant Gloves

PROSELECT®

L Grey Latex Dipped Cotton/Plastic Chemical Resistant Gloves

Brand image
PROSELECT®

L Grey Latex Dipped Cotton/Plastic Chemical Resistant Gloves

  • Part #PSG17553
  • Item #4227596
  • Manufacturer Part #G17553
5 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 12 CA: 144 PT: 43200
Log in or Create an Account to see product availability.
  • Pick Up:
  • Shipping: Not available

Product Details

  • Industrial grade cotton
  • Textured latex palm
  • Offers a high degree of dexterity and sensitivity
  • Sold Per Pair
  • Excellent chemical resistance
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 105-2016
CE Approved:
No
Coating:
Latex Dipped
Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
L
Glove Type:
Chemical Resistant
MA Approved -:
No
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes
WaterSense Labeled:
No