This product requires certification to purchase.

2 x 5/8 in. Hex Head Cap Screw 8 Pack

PROSELECT®

ProSelect™ 2 x 5/8 in. Hex Head Cap Screw 8 Pack

  • Fast #
  • Part #PS000473
  • Item #4566020
  • Manufacturer Part #679128
5 out of 5 Customer Rating
Brand image
PROSELECT®

ProSelect™ 2 x 5/8 in. Hex Head Cap Screw 8 Pack

  • Fast #
  • Part #PS000473
  • Item #4566020
  • Manufacturer Part #679128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard cap screws for attaching components
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1941
Collection:
ProSelect™
Color Finish Name:
Zinc Plated
Diameter:
5/8 in
Grade:
2
Length:
2 in
Material:
Zinc
Package Quantity:
Pack of 8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
Hex Head
Thread Size:
11 in
UPC:
054374168446