3-1/2 x 3/4 in. Hex Head Cap Screw 2 Pack
This product has been replaced by
Manufacturer Part #FNWCSG2Z34312
ProSelect™ 3-1/2 x 3/4 in. Hex Head Cap Screw 2 Pack
Product Details
Product Details
- Standard cap screws for attaching components
Documents
Specifications
- ASTM:
- ASTM F-1941
- Collection:
- ProSelect™
- Color Finish Name:
- Zinc Plated
- Diameter:
- 3/4 in
- Grade:
- 2
- Length:
- 3-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- Hex Head
- Thread Size:
- 10 in
- UPC:
- 054374573066