12 x 4 in. 1-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
12 x 4 in. 1-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For both sidewall and ceiling applications
- One-way air pattern
- Integral multi-shutter damper
- Stamped curved blades
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889229200
- Width:
- 12 in