This product requires certification to purchase.

12 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White - 1/3 in. Spaced Fins

PROSELECT®

12 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White - 1/3 in. Spaced Fins

  • Fast #
  • Part #PS2W3W12X
  • Item #3679083
  • Manufacturer Part #PS2W3W12X
3.3 out of 5 Customer Rating
Brand image
PROSELECT®

12 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White - 1/3 in. Spaced Fins

  • Fast #
  • Part #PS2W3W12X
  • Item #3679083
  • Manufacturer Part #PS2W3W12X
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 382
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-way air pattern
  • Features 1/3" spaced fins at 20°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
2-way
Height:
8
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889176054
Width:
12