This product requires certification to purchase.

7 in. Round Damper in Brown

PROSELECT®

PSDB 7 in. Round Damper in Brown

  • Fast #
  • Part #PSDBW
  • Item #3925194
  • Manufacturer Part #PSDBW
4 out of 5 Customer Rating
Brand image
PROSELECT®

PSDB 7 in. Round Damper in Brown

  • Fast #
  • Part #PSDBW
  • Item #3925194
  • Manufacturer Part #PSDBW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adjustable butterfly damper
  • Removable handle
  • Requires Certification

Specifications

Brand Model Compatibility:
PSDR Series
Collection:
PSDB
Damper Type:
Butterfly Dampers
Diameter:
7 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Size:
7 in
UPC:
781889206584