5-3/8 in. Low Alloy Steel Bolt and Nut
PSMJBTHBNF Series 5-3/8 in. Low Alloy Steel Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 65 Pallet: 1560-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mechanical Joint Low Alloy Steel T Head Bolt and Nut
- Fitting Size: 3/4 in.
- Thread Length: 4-1/2 in.
- ASTM Specifications: ASTM A-21.53, ASTM A-21.11, ASTM C-111
- AWWA Specifications: AWWA C-111
Documents
Specifications
- ASTM:
- ASTM A-21.53, ASTM A-21.11, ASTM C-111
- AWWA:
- AWWA C-111
- Application:
- Mechanical Joint
- Collection:
- PSMJBTHBNF Series
- Diameter:
- 3/4 in
- Length:
- 5-3/8 in
- Material:
- Low Alloy Steel
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head
- Thread Size:
- 4-1/2 in
- UPC:
- 781889384961