This product requires certification to purchase.

6 in. Low Alloy Steel Bolt and Nut

PROSELECT®

PSMJTHBNF Series 6 in. Low Alloy Steel Bolt and Nut

  • Fast #
  • Part #PSMJTHBNFU
  • Item #3579832
  • Manufacturer Part #MJTHBNFU
4.4 out of 5 Customer Rating
Brand image
PROSELECT®

PSMJTHBNF Series 6 in. Low Alloy Steel Bolt and Nut

  • Fast #
  • Part #PSMJTHBNFU
  • Item #3579832
  • Manufacturer Part #MJTHBNFU
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 55 Pallet: 1320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low alloy steel construction
  • Manufactured as per AWWA C111/A21.53
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Thread Length
6
Thread Size
6 in
Characteristics & Features
Collection
PSMJTHBNF Series
Material
Low Alloy Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Screw Head
T Head
Warranty & Product Information
ANSI
ANSI A21.53
Application
Mechanical Joint
ASTM
ASTM A-21.11, ASTM A-21.53, ASTM C-111
AWWA
AWWA A-21.53, AWWA C-111
Product Type
Bolt and Nut
UPC
781889162316