This product requires certification to purchase.

1H/1C Programmable Thermostat

PROSELECT®

PSTSP 1H/1C Programmable Thermostat

  • Fast #
  • Part #PSTSP11AWH
  • Item #10334085
  • Manufacturer Part #PSTSP11AWH
3.9 out of 5 Customer Rating
Brand image
PROSELECT®

PSTSP 1H/1C Programmable Thermostat

  • Fast #
  • Part #PSTSP11AWH
  • Item #10334085
  • Manufacturer Part #PSTSP11AWH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Large display with cool white backlight
  • 5-2 Day programmability
  • Precise comfort control +/- 1°F
  • Adjustable temperature limits
  • Dual powered- Battery or hardwired
  • Low battery and air filter replacement alerts
  • Compressor short cycle protection
  • Contractor PLP available
  • Compatible with Resideo UWP mounting system
  • 5 year warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-1/10 in
Height
3-7/8 in
Width
5-1/5 in
Characteristics & Features
Auto Switching Heat
Yes
Battery Size
AA
Battery Type
Alkaline
Collection
PSTSP
Color Finish Category
Whites
Color Finish Name
White
Display Type
Digital
Programmability
Programmable
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
Maximum Temperature
90
Minimum Temperature
50
Power Source
Battery, Electric
Stages
1H/1C
Temperature Range
40 to 99 Deg F (4 to 37 Deg C)
Volts
20/30V
Warranty & Product Information
Application
Conventional System, Heat Pump
UPC
194159015937