Size L Rubber Glove
Size L Rubber Glove
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Product Details
- Cut resistant rubber palm
- EN Cut Level 4, ANSI Cut Level 2 protection
- Seamless knit Kevlar® shell protects against abrasion and cuts
- Large
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 2, ANSI 105-2016
- CE Approved:
- No
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Knit, Cut Resistant, Abrasion Resistant
- MA Approved -:
- No
- Material:
- Rubber
- Reusable:
- No
- WaterSense Labeled:
- No