This product requires certification to purchase.

4 in. Plastic Trap Cover

Proset/Provent

4 in. Plastic Trap Cover

  • Fast #
  • Part #P45014
  • Item #2249120
  • Manufacturer Part #TG34IP
5 out of 5 Customer Rating
Brand image
Proset/Provent

4 in. Plastic Trap Cover

  • Fast #
  • Part #P45014
  • Item #2249120
  • Manufacturer Part #TG34IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Size 3 in
  • Pipe fit size 4 in
  • Weight 1 lb.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Drain Component Type
Trap Seal
Drain Type
General Purpose Drain
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Cast Iron Pipe, PVC Pipe, Residential
IAPMO Listed
No