This product requires certification to purchase.

2 in. Plastic Trap Cover

Proset/Provent

2 in. Plastic Trap Cover

  • Fast #
  • Part #P45002
  • Item #2249060
  • Manufacturer Part #45002
5 out of 5 Customer Rating
Brand image
Proset/Provent

2 in. Plastic Trap Cover

  • Fast #
  • Part #P45002
  • Item #2249060
  • Manufacturer Part #45002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • There are no moving parts, no complicated 3 stage labor of finding a water supply and connections and no need for electricity
  • Requires Certification

Documents


Specifications

Drain Component Type:
Trap Seal
Drain Type:
General Purpose Drain
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC