16 in. Rubber Mechanical Joint Accessory Pack
16 in. Rubber Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 16 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Bolt and Gasket Pack