This product requires certification to purchase.

Exhaust Filter for ProForce Older Models

ProTeam®

ProForce Exhaust Filter for ProForce Older Models

  • Fast #
  • Part #P105136
  • Item #7443504
  • Manufacturer Part #825-0310
3.4 out of 5 Customer Rating
Brand image
ProTeam®

ProForce Exhaust Filter for ProForce Older Models

  • Fast #
  • Part #P105136
  • Item #7443504
  • Manufacturer Part #825-0310
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easily Replaceable - ProTeam exhaust filters are easy to remove and replace
  • Fits: ProForce
  • Requires Certification

Specifications

Brand Model Compatibility:
ProForce® Vacuum Cleaners
CSA Certified:
No
Collection:
ProForce
Color Finish Name:
Green
Depth:
4
ETL Listed:
No
Green Seal Certified:
No
Height:
4
Length:
4
Material:
Thermoplastic
Material Type:
Polypropylene
Product Type:
Vacuum Filter
UL Listed:
No
UPC:
693822051369
Weight:
0.095
Width:
2