Filter Bag with Open Collar - Fits 6 qt. (Pack of 10)
Filter Bag with Open Collar - Fits 6 qt. (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Four Level Filtration - ProTeam's Four Level Filtration system provides advanced protection against there introduction of pollutants back into an environment.
- Larger Capacity - ProTeam's Intercept Micro Filters have 21% more filtration area than non-pleated filters.
- Longer Filter Life - Fully laminated inner liner eliminates shredding.
- Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria.
- Fits: AviationVac, QuietPro BP, Super QuarterVac
Specifications
- Brand Model Compatibility:
- Super QuarterVac HEPA 6 qt Backpack Vacuum Cleaner
- CSA Certified:
- No
- Capacity:
- 6 qt
- Color Finish Name:
- Green
- Depth:
- 7-1/2 in
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 13 in
- Material:
- Paper
- Package Quantity:
- Pack of 10
- Product Type:
- Filter Bag
- Size:
- 6 qt
- UL Listed:
- No
- UPC:
- 693822004310
- Weight:
- 0.56 lb
- Width:
- 6-1/4 in