This product requires certification to purchase.

6 qt. Backpack Vacuum with Multi-Surface Telescoping Wand Kit

You last purchased this on
 
ProTeam®

GoFit™ 6 qt. Backpack Vacuum with Multi-Surface Telescoping Wand Kit

  • Fast #
  • Part #P107696
  • Item #10038366
  • Manufacturer Part #107696
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ProTeam®

GoFit™ 6 qt. Backpack Vacuum with Multi-Surface Telescoping Wand Kit

  • Fast #
  • Part #P107696
  • Item #10038366
  • Manufacturer Part #107696
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes Xover Multi-Surface Telescoping Wand Tool Kit 107100: 14" Xover floor tool (107016), 42"- 57" two-piece two-bend telescoping wand (107628), 17" crevice tool (100108), 3" dust brush (100110), 5" upholstery tool (100115) plus 2 Intercept Micro Filter(107314), Micro Cloth Filter(834072), Foam Filter Media(510183), HEPA Media Filter(844488) and a 50' power cord (101678).
  • New Levels of Comfort - Experience the reimagined 4-step FlexFit articulating and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability.
  • Customized Fit - Execute your perfect fit with the vacuum cleaner's quick-adjust harness that doesn't require tools and is designed to work with a wide range of users.
  • Advanced Filtration - Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment.
  • Productivity - Cleans carpets and hard surfaces without stirring up dust, plus backpack vacuums are proven to clean more in less time and with less operator fatigue.
  • Reduced Profile - Maximize your comfort and productivity with the backpack vacuum cleaner's new, lower triangular shape that responds effortlessly to the user's motion.
  • Cleaning Made Easy - Take the headache out of backpack vacuum fleet management as the filters are interchangeable with Super Coach Pro units.
  • Improved Cord Management - Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain.
  • ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns.
  • Requires Certification

Specifications

AMP:
11.7
Brand Model Compatibility:
GoFit 6
CFM:
153 ft3/min
CSA Certified:
Yes
Capacity:
6 qt
Cleaning Path:
14 in
Collection:
GoFit™
Color Finish Category:
Greys
Color Finish Name:
Grey
Cord Length:
50 in
Corded Cordless:
Corded
Decibel Rating (dB):
67.9 dB
Depth:
8-13/100 in
ETL Listed:
No
Height:
18-7/20 in
Length:
31-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Power Source:
Electric
Size:
6 qt
UL Listed:
Yes
Volts:
120V
Watts:
1330 W
Weight:
12 lb
Width:
11-47/50 in