HEPA Media Filter for Triangular Backpack Vacuums (Pack of 2)
HEPA Media Filter for Triangular Backpack Vacuums (Pack of 2)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easily Replaceable - ProTeam exhaust filters are easy to remove and replace.
- Exhaust filter made from HEPA Media. Efficient at filtering smallest particulate. Actual vacuum efficiency performance varies dependent on vacuum unit.
- Fits: Super Coach Pro 10, Super Coach Pro 6, GoFree Flex Pro II, ProVac FS 6
Specifications
- Brand Model Compatibility:
- Super Coach Pro 10, Super Coach Pro 6, GoFree Flex Pro and ProVac FS 6 Vacuum Cleaners
- CSA Certified:
- No
- Color Finish Name:
- White
- Depth:
- 8-3/4
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 3-7/8
- Length:
- 8-3/4
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 2
- Product Type:
- Filter
- UL Listed:
- No
- UPC:
- 693822073156
- Weight:
- 0.25
- Width:
- 1