Power Cord Assembly Complete with Strain Relief
Power Cord Assembly Complete with Strain Relief
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes all pieces to replace power cord connection.
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
- Replace worn parts
- Fits: AviationVac, LineVacer HEPA, LineVacer ULPA, MegaVac, QuietPro BP, Super CoachVac, Super QuarterVac
Specifications
- Brand Model Compatibility:
- Super CoachVac® Vacuum Cleaner
- CSA Certified:
- No
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 6-3/8 in
- Length:
- 8-1/2 in
- Product Type:
- Vacuum Cleaner
- UL Listed:
- No
- UPC:
- 693822006413
- Weight:
- 0.185 lb
- Width:
- 7/8 in