This product requires certification to purchase.

Anti-Static Sleeves in Yellow

ProTeam®

ProDuster® Anti-Static Sleeves in Yellow

  • Fast #
  • Part #P101532
  • Item #5049339
  • Manufacturer Part #101532
4 out of 5 Customer Rating
Brand image
ProTeam®

ProDuster® Anti-Static Sleeves in Yellow

  • Fast #
  • Part #P101532
  • Item #5049339
  • Manufacturer Part #101532
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This Anti-Static Dusting Sleeve is ideal for quick clean-ups of clutter desks, blinds, plants and more
  • Oil and wax-free, these duster sleeves are safe for use on any surface including computers and electronics
  • Fits over most wand dusters
  • Helps prolong the life of wool dusters
  • Safe for any surface, contains no oils or waxes and won't streak or leave residue
  • More economical to replace than the entire duster
  • Static Lift: 82";45"
  • Requires Certification
Dimensions & Measurements
Depth
18-1/8 in
Height
7-3/4 in
Length
18-1/8 in
Weight
0.915 lb
Width
2 in
Characteristics & Features
Brand Model Compatibility
ProDuster
Collection
ProDuster®
Color Finish Name
Yellow
Material
Microfiber
Material Type
Polypropylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Sleeve
UPC
693822015323