15 Upright Vacuum
ProGen® 15 Upright Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ergonomic lightweight handle provides comfortable operation.
- Advanced Maneuverability - Large, rubberized wheels allow smooth movement, tight turning radius and easy threshold clearance.
- Exclusive Animated Dashboard - Highlights vacuum status operating normally and alerts user to brush roll jam, airflow blockage or full filter.
- Service Without Tools - Clear blockages and remove brush roll without using tools.
- 15" Cleaning Path - Measuring 15" wide, it can be used for a variety of tasks thanks to large rubberized wheels that allow smooth movement, a tight turning radius and advanced maneuverability throughout any space.
- Quick change cord feature and the user's ability to reach clogs in four easy access points provide quick and easy maintenance.
Specifications
- AMP:
- 9.8
- Brand Model Compatibility:
- ProGen 15
- CFM:
- 100
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 3.25 qt
- Cleaning Path:
- 15
- Collection:
- ProGen®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cord Length:
- 50 in
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 69 dB
- Depth:
- 15
- ETL Listed:
- No
- Height:
- 47
- Length:
- 15
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- Power Source:
- Electric
- Size:
- 3.25 qt
- UL Listed:
- Yes
- UPC:
- 693822073309
- Volts:
- 120V
- Watts:
- 1100
- Weight:
- 18
- Width:
- 13