This product requires certification to purchase.

Replacement Ring for Aluminum Wands

ProTeam®

Replacement Ring for Aluminum Wands

  • Fast #
  • Part #PRO100100
  • Item #7270716
  • Manufacturer Part #100100
3.7 out of 5 Customer Rating
Brand image
ProTeam®

Replacement Ring for Aluminum Wands

  • Fast #
  • Part #PRO100100
  • Item #7270716
  • Manufacturer Part #100100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Order this replacement ring for your ProTeam aluminum wands listed below
  • Fits ProTeam vacuum wands 10002, 100104, 101338, 106290, 106293
  • Commercial use
  • Requires Certification

Specifications

Brand Model Compatibility:
ProVac PV100 BackPack Vacuum Cleaner
CSA Certified:
No
Depth:
1-3/4
Diameter:
1-1/2
ETL Listed:
No
Green Seal Certified:
No
Height:
1-3/4
Length:
1-3/4
Material:
Aluminum
Product Type:
Ring
UL Listed:
No
UPC:
693822001005
Weight:
0.09
Width:
1/8