9.9A HEPA Commercial Vacuum
Super QuarterVac® 9.9A HEPA Commercial Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This powerful and high filtration 6 Qt. backpack is ideal for vacuuming schools, office buildings, healthcare facilities or any large, high-traffic area that requires extreme power and suction.
- Comes with: telescoping wand, 14" Xover multi-surface floor tool #107016, 17" crevice tool #100108, 3" dust brush #100110, 5" upholstery tool #1001115
- A high-powered motor combines with Four Level Filtration trap more dust with less downtime.
- Backpack vacuums are proven to clean more area in less time and with less operator fatigue.
- Utilizes mountaineering-style backpack technology to carry the vacuum comfortably and ergonomically across the hips.
- Sized for any cleaning professional.
Specifications
- AMP:
- 9.9
- Brand Model Compatibility:
- 107100 Xover Floor Tool Kit D
- CFM:
- 150
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 6 qt;6.6 L
- Collection:
- Super QuarterVac®
- Color Finish Name:
- Grey
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 67 dB
- ETL Listed:
- No
- Height:
- 22
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- Yes
- UPC:
- 693822071183
- Volts:
- 120V
- Watts:
- 1188
- Weight:
- 10
- Width:
- 6-1/2