WHEEL BLOWER
WHEEL BLOWER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement wheel blower Fits ProBlitz Airmovers For commercial use Clean like a pro with ProTeam Vacuums
- Fits: ProBlitz
Specifications
- Brand Model Compatibility:
- ProBlitz
- Color Finish Name:
- Black
- Depth:
- 9-7/8
- Height:
- 9-1/2
- Length:
- 9-7/8
- Product Type:
- Replacement Part
- Type:
- P833660
- UPC:
- 648846021850
- Weight:
- 9.875
- Width:
- 9-1/2