1/10 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
1/10 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- AMP:
- 0.6
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/10 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 662766550962
- Volts:
- 208/220/230V