1/10 hp 1075 RPM 208/230V Single Phase Fan Motor
1/10 hp 1075 RPM 208/230V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 42
- Horsepower:
- 1/10 hp
- Length:
- 14-1/2
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 662766536300
- Volts:
- 208/230V