This product requires certification to purchase.

1/10 hp 825 RPM 208/230V Condenser Motor

ProTech®

1/10 hp 825 RPM 208/230V Condenser Motor

  • Fast #
  • Part #R5110469102
  • Item #7192946
  • Manufacturer Part #51-104691-02
5 out of 5 Customer Rating
Brand image
ProTech®

1/10 hp 825 RPM 208/230V Condenser Motor

  • Fast #
  • Part #R5110469102
  • Item #7192946
  • Manufacturer Part #51-104691-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
1/10 hp
OEM Part:
Yes
RPM:
825
RPM Range:
0-899
UL Listed:
No
UPC:
662766543124
Volts:
208/230V