1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- OEM replacement for Rheem, Ruud, and WeatherKing models
Specifications
- Fan Speeds:
- 2
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 662766328899
- Volts:
- 208/230V