This product requires certification to purchase.

1/2 hp 120V Direct Drive Blower Motor

ProTech®

1/2 hp 120V Direct Drive Blower Motor

  • Fast #
  • Part #R5110654120
  • Item #10169930
  • Manufacturer Part #51-106541-20
5 out of 5 Customer Rating
Brand image
ProTech®

1/2 hp 120V Direct Drive Blower Motor

  • Fast #
  • Part #R5110654120
  • Item #10169930
  • Manufacturer Part #51-106541-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 1/2 hp for 120 V voltage applications
  • Programmed motor
  • For on-site programming, please use K33C motor programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-39/64
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/2 hp
Length:
11-13/16
Product Type:
Blower Motor
Shaft Length:
4-1/2
Shaft Size:
1/2
Type:
R5110654120
UPC:
662766723786
Volts:
120V