1/2 hp 120V ECM Variable Speed Blower Motor
1/2 hp 120V ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Diameter:
- 5-5/8
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 9-7/10
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- UL Listed:
- No
- UPC:
- 662766676174
- Volts:
- 120V