This product requires certification to purchase.

1/2 hp 120V Single Phase ECM Variable Speed Motor

ProTech®

1/2 hp 120V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110716400
  • Item #8966067
  • Manufacturer Part #51-107164-00
3.9 out of 5 Customer Rating
Brand image
ProTech®

1/2 hp 120V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110716400
  • Item #8966067
  • Manufacturer Part #51-107164-00
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Diameter:
1/2
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Motor
UL Listed:
No
UPC:
662766665215
Volts:
120V