1/2 hp 208/230V Blower Motor
1/2 hp 208/230V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Robust ECM design
- Integrates easily into existing air moving systems with simple 24 V control and constant torque operation
- Fully potted electric module for superior moisture protection
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 5-39/64
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 11-13/16
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- Shaft Length:
- 4-1/2
- Shaft Size:
- 1/2
- Type:
- R5110654501
- UPC:
- 662766674750
- Volts:
- 208/230V