This product requires certification to purchase.

1/2 hp 208/230V Single Phase Direct Drive Blower Motor

ProTech®

1/2 hp 208/230V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #R5110872803
  • Item #10353342
  • Manufacturer Part #51-108728-03
3.6 out of 5 Customer Rating
Brand image
ProTech®

1/2 hp 208/230V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #R5110872803
  • Item #10353342
  • Manufacturer Part #51-108728-03
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 1/2 hp for 230 V voltage applications
  • Programmed motor
  • For on-site programming, please use PD510011 Protech™ programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-9/16
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/2 hp
Length:
6
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shaft Length:
3-1/2
Shaft Size:
1/2
Type:
R5110872803
UPC:
662766717372
Volts:
208/230V