1/2 hp 208/230V Single Phase Direct Drive Motor
1/2 hp 208/230V Single Phase Direct Drive Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Protech™ OEM replacement motor
- Motor power 1/2 hp for 230 V voltage applications
- Programmed motor
- For on-site programming, please use PD510011 Protech™ programmer
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 5-9/16
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 6
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shaft Length:
- 3-1/2
- Shaft Size:
- 1/2
- Type:
- R5110872802
- UPC:
- 662766717365
- Volts:
- 208/230V