This product requires certification to purchase.

1/3 hp 1075 RPM 460V Single Speed Condenser Motor

ProTech®

1/3 hp 1075 RPM 460V Single Speed Condenser Motor

  • Fast #
  • Part #R5110099831
  • Item #7855716
  • Manufacturer Part #51-100998-31
3.6 out of 5 Customer Rating
Brand image
ProTech®

1/3 hp 1075 RPM 460V Single Speed Condenser Motor

  • Fast #
  • Part #R5110099831
  • Item #7855716
  • Manufacturer Part #51-100998-31
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Fan Speeds:
1
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
1/3 hp
OEM Part:
Yes
RPM:
1075
RPM Range:
900-1150
UPC:
662766500790
Volts:
260V