1/3 hp 120V Motor
1/3 hp 120V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Protech™ OEM replacement motor
- Motor power 1/3 hp for 120 V voltage applications
- Programmed motor
- For on-site programming, please use K33C motor programmer
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 5-39/64
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 6-7/32
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Shaft Length:
- 4
- Shaft Size:
- 1/2
- Type:
- R5110654003
- UPC:
- 662766719154
- Volts:
- 120V