1/3 hp 120V SELECTECH Gen 3 Motor
1/3 hp 120V SELECTECH Gen 3 Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 5-39/64
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 10-25/32
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- Shaft Length:
- 4-1/2
- Shaft Size:
- 1/2
- Type:
- R5110654000
- UPC:
- 662766665918
- Volts:
- 120V