This product requires certification to purchase.

1/3 hp 208/230V Single Phase Direct Drive Motor

This product has been replaced by

1/3 hp 230V Single Phase Motor
ProTech® 1/3 hp 230V Single Phase Motor
Manufacturer Part #51-106544-00
ProTech®

1/3 hp 208/230V Single Phase Direct Drive Motor

  • Fast #
  • Part #R5110872700
  • Item #10235694
  • Manufacturer Part #51-108727-00
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

1/3 hp 230V Single Phase Motor
ProTech® 1/3 hp 230V Single Phase Motor
Manufacturer Part #51-106544-00
ProTech®

1/3 hp 208/230V Single Phase Direct Drive Motor

  • Fast #
  • Part #R5110872700
  • Item #10235694
  • Manufacturer Part #51-108727-00
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 1/3 hp for 230 V voltage applications
  • Blank motor
  • For on-site programming, please use PD510011 Protech™ programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-9/16
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/3 hp
Length:
9-5/8
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
Shaft Length:
3-15/16
Shaft Size:
1/2
UPC:
662766716719
Volts:
208/230V